KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Panel Meter, Power and Energy

DRANETZ| Zoro #: G0417514| Mfr #: ES2105A

$444.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Style: A210
Mounting: 1/4 DIN or Panel
Fits: 1/4 DIN, 96 x 96mm Opening, Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417514 Mfr #: ES2105A
Style: A210Mounting: 1/4 DIN or Panel
Fits: 1/4 DIN, 96 x 96mm Opening, Din RailDisplay: Multiline Red LED
Includes: Mounting Hardware and InstructionsPower Required: 85 to 253 V AC/DC, 45 to 400 Hz
Output: 2 Digital (Alarm or Pulse)Connector Type: Screw Terminal
Display Digits: 4Depth: 1.81"
Display Span: 9999Use With: 5 Amp Current Transformers
Item: Power MeterInput Range: 3 Phase or 1 Phase, Line to Neutral 290 V, Line to Line 500 VAC
Type: Power, Energy, Voltage and CurrentInterface: Front Keypad
True RMS: YesNEMA Rating: IP66
Country of Origin (subject to change): Switzerland

Description

Digital Panel Meter, Power, Energy, Voltage and Current, Input Range 3 Phase or 1 Phase, Line to Neutral 290 V, Line to Line 500 VAC, True RMS, Use With External 5 Amp Current Transformers, Fits 1/4 DIN, 96 x 96mm Opening, Din Rail, Connector Type Screw Terminal, Power Required 85 to 253 V AC/DC, 45 to 400 Hz, Interface Front Keypad, Output 2 Digital (Alarm or Pulse), NEMA Rating IP66, Depth 46mm, Mounting 1/4 DIN or Panel, Includes Mounting Hardware and Instructions

Reviews