KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Panel Meter, Power and Energy

DRANETZ| Zoro #: G0743127| Mfr #: ES230S5A

$669.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Style: A230s
Accuracy: +/-0.20%
Fits: 1/4 DIN, 96 x 96mm Opening, Din Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743127 Mfr #: ES230S5A
Style: A230sAccuracy: +/-0.20%
Fits: 1/4 DIN, 96 x 96mm Opening, Din RailDisplay: Multiline Red LED
Depth: 1.81"Power Required: 85 to 253 V AC/DC, 45 to 400 Hz
Output: 2 Digital (Alarm or Pulse)Mounting: 1/4 DIN or Panel
Connector Type: Screw TerminalDisplay Digits: 4
Includes: Mounting Hardware and InstructionsDisplay Span: 9999
Use With: 5 Amp Current TransformersItem: Power Meter
Input Range: 3 Phase or 1 Phase, Line to Neutral 290 V, Line to Line 500 VACType: Power, Energy, Voltage, Current and Harmonics
Interface: Front KeypadTrue RMS: Yes
NEMA Rating: IP66Country of Origin (subject to change): Switzerland

Description

Power Meter, Multiline Red LED Display, Mounting 1/4 DIN or Panel, Input Voltage 3 Phase or 1 Phase, Line to Neutral 290 V, Line to Line 500 VAC, Amps 5, +/-0.20 Percent Accuracy, Measures Voltage, Amps, Kw, Kwh, KVA, KVAh, KVAr, KVARh, Power Factor, Enclosure Rating IP20, Hz 50/60, Meter Range Line to Neutral 290 V, Line to Line 500 VAC, Phase 1 or 3, Operating Temp. Range -10 Degrees to 55 Degrees C, Height 5.67 In., Width 5.67 In., Depth 1.81 In.

Reviews