Power Quality Analyzer, 100TW

DRANETZ| Zoro #: G1270577| Mfr #: DBPX108

$10750.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Calibration Frequency: 15 to 20, 45 to 65 Hz, 420Hz
Display: Color LCD Touch Screen
Display Resolution: 360 x 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270577 Mfr #: DBPX108
Calibration Frequency: 15 to 20, 45 to 65 Hz, 420HzDisplay: Color LCD Touch Screen
Display Resolution: 360 x 240Max. VA: 100TVA
Current Accuracy: +/-0.1%Max. Watts: 100TW
Max. AC Amps: 6000APeak Capture: Yes
Storage: 256 MBPhase: 3
Sampling Rate: 256 s/c, 1 MHzSafety Rating: CAT III 600V, CAT IV 300V
Max. AC Voltage: 600Calibration Certificate: NIST
Data Logging: YesMax. DC Amps: 1500A
Manufacturers Warranty Length: 3 Yr.Current Channels: 4
Item: Power Quality AnalyzerIncludes: (8) Color Coded Leads, (8) Color Coded Voltage Clips, Charger, 256 MB Memory Card, Software, Soft Carrying Case and Instructions
Voltage Channels: 4Voltage Accuracy: +/-0.1% + 0.05% Full Scale
Harmonic Capture Range: 63rdPower Factor: 0 to 1
Max. DC Voltage: 600VAC Response: True RMS
Min. Transient Duration: 65 uSCountry of Origin (subject to change): United States

Description

Power Quality Analyzer, 3 Phase, 100TW Max. Watts, 6000A Max. AC Amps, 4 Current Channels, 600 Max. AC Voltage, 4 Voltage Channels, Calibration Frequency 15 to 20, 45 to 65 Hz, 420Hz, True RMS AC Response, Display Color LCD Touch Screen, Safety Rating CAT III 600V, CAT IV 300V, Data Logging Yes, Calibration Certificate NIST, Includes (8) Color Coded Leads, (8) Color Coded Voltage Clips, Charger, 256 MB Memory Card, Software, Soft Carrying Case and Instructions

Reviews