- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Power Meters and Analyzers
- /
- Power Quality Analyzer Kit, 100TW, 100A
Dranetz
Power Quality Analyzer Kit, 100TW, 100A
Mfr # DBPV550
Zoro # G6644373
Free Shipping & Returns
$7,453.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 256 samples/cycle
- Phase 3
- Includes (3) TR-2550B Current Probes, AC Adapter, Dran-View 7 DV7P-PX, Soft Carry Case, Voltage Cable Set (1) Each Red, Yellow, Blue, Gray
- Max. Watts 100 TW
- Kit Current Capability 100 A
Customers Also Purchased
- Brand Dranetz
-
MFR #
DBPV550
-
Zoro #
G6644373
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 1 yr |
Tool Height | 2.5 in |
Tool Length | 12 in |
Tool Width | 8 in |
Details
Item | Power Quality Analyzer Kit |
Sampling Rate | 256 samples/cycle |
Phase | 3 |
Includes | (3) TR-2550B Current Probes, AC Adapter, Dran-View 7 DV7P-PX, Soft Carry Case, Voltage Cable Set (1) Each Red, Yellow, Blue, Gray |
Max. Watts | 100 TW |
Kit Current Capability | 100 A |
Display | Color LCD Touch Screen |
Peak Capture | Yes |
Storage | 256 MB |
Voltage Accuracy | +/-0.10% +0.05% Full Scale |
Max. AC Voltage | 600 |
Power Factor | 0 to 1 |
Max. VA | 100 TVA |
Harmonic Capture Range | 63rd |
Max. AC Amps | 3,000 A |
Max. DC Voltage | 600V |
Current Channels | 4 |
AC Response | TRMS |
Max. DC Amps | 100 A |
Safety Rating | CAT III 600V, CAT IV 300V |
Calibration Certificate | NIST |
Current Accuracy | +/-0.10% |
Calibration Frequency | 45 to 65 Hz |
Voltage Channels | 4 |
Min. Transient Duration | 65 uS |
Display Resolution | 360 x 240 px |
Data Logging | Yes |
Features | Automated Setups for "out of the Box" Instrument Readiness, Built-In Ups Battery with External Charger, Capture of Low-Medium Frequency Transients, Dran-View Enabled (Windows 7, 8, 10), Independent Voltage and Current Triggering, Cross Triggering, Unique "Report Card" Annunciator that Instantly Characterizes Events |
Standards | IEC 61000-4-15, IEC 61000-4-30 Class A and EN50160, IEC 61000-4-7, IEEE 1159, IEEE 1453, IEEE 519 |
Power Source | AC Adapter, Battery |
Maximum Wattage | 100 TW |
Display Screen Type | LCD Touchscreen |
Data Logger | Yes |
Minimum DC Voltage Measured | 1 V |
Includes Batteries | Yes |
Number of Batteries Required | 1 |
Minimum AC Current Measured | 0.1 A |
Maximum Operating Temperature | 122 Degrees F |
CAT Safety Rating | CAT III 600V, CAT IV 300V |
Maximum AC Voltage Measured | 600 V |
Frequency Rating | 45 to 65 Hz |
Maximum DC Voltage Measured | 600 V |
Maximum DC Current Measured | 3,000 A |
Maximum Volt-Amps | 100,000,000 MVA |
Minimum DC Current Measured | 0.1 A |
AC Magnitude Calculation | True RMS |
Harmonic Capture | 63rd |
Includes Software | Yes |
Display Type | Digital |
Transient Duration | 65 usec |
Digital Memory Capacity | 4 GB |
Maximum AC Current Measured | 3,000 A |
Testing Functions | Crest Factor, K Factor, Transformer Derating Factor and Telephone Interference Factor |
Minimum Operating Temperature | 32 Degrees F |
Minimum AC Voltage Measured | 1 V |
For Phase | Three |
Maximum Operating Temperature | 122 Degrees F |
Description
Power Quality Analyzer Kit, CAT Safety Rating CAT III 600V, CAT IV 300V, Calibration Certificate NIST, Current Channels 4, Data Logger Yes, Display Screen Type LCD Touchscreen, For Phase Three, Includes (3) TR-2550B Current Probes, AC Adapter, Dran-View 7 DV7P-PX, Soft Carry Case, Voltage Cable Set (1) Each Red, Yellow, Blue, Gray, Maximum AC Current Measured 3,000 A, Maximum AC Voltage Measured 600 V, Maximum DC Current Measured 3,000 A, Maximum DC Voltage Measured 600 V, Maximum Wattage 100 TW