Power Quality Analyzer Kit, 100TW, 500A

DRANETZ| Zoro #: G2231652| Mfr #: DBPV500

$4641.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Calibration Frequency: 45 to 65 Hz
Kit Current Capability: 500A
Display: Color LCD Touch Screen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231652 Mfr #: DBPV500
Calibration Frequency: 45 to 65 HzKit Current Capability: 500A
Display: Color LCD Touch ScreenDisplay Resolution: 360 x 240
Max. VA: 100TVACurrent Accuracy: +/-0.1%
Max. Watts: 100TWMax. AC Amps: 3000A
Peak Capture: YesStorage: 256 MB
Phase: 3Sampling Rate: 65 uS
Safety Rating: CAT III 600V, CAT IV 300VMax. AC Voltage: 600
Calibration Certificate: NISTData Logging: Yes
Max. DC Amps: 1500AManufacturers Warranty Length: 3 Yr.
Current Channels: 4Item: Power Quality Analyzer Kit
Includes: (3) 500A Current Probes, (8) Color Coded Voltage Leads and Clips, Battery, Battery Charger, Carrying Case, 256 MB Memory Card, Software, Soft Carry Case and InstructionsVoltage Channels: 4
Voltage Accuracy: +/-0.1% + 0.05% Full ScaleMax. DC Voltage: 600V
Harmonic Capture Range: 63rdPower Factor: 0 to 1
AC Response: True RMSMin. Transient Duration: 65 uS
Country of Origin (subject to change): United States

Description

Power Quality Analyzer Kit, 3 Phase, 100TW Max. Watts, Kit Current Capability 500A, 3000A Max. AC Amps, 4 Current Channels, 600 Max. AC Voltage, 4 Voltage Channels, Calibration Frequency 45 to 65 Hz, True RMS AC Response, Display Color LCD Touch Screen, Safety Rating CAT III 600V, CAT IV 300V, Data Logging Yes, Calibration Certificate NIST

Reviews