Dremel
Bit Cut Multipurpos Drml
- Zoro #: G7800140
- Mfr #: 561
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$8.81
Subtotal: $8.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dremel
- MFR #561
- Zoro #G7800140
- Country of OriginUnited States
- Category Rotary Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
The multipurpose cutting bit 561 cuts wood plastic fiberglass drywall laminate and vinyl siding. The tile cutting bit 562 cuts ceramic wall tile cement board and plaster.
Reviews of Dremel #561
Explore more
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 511E
- DREMEL 109 1/8In Engraving Cutter 109
- DREMEL Rotary Tool Accessory Kit, 31 pieces 727-01
- DREMEL Abrasive Brush, EZ Lock, 36 Grit EZ471SA
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 446
- DREMEL Cutter, Structured 9935
- DREMEL Rotary Tool Accessory 225-02
- DREMEL Flex Shaft Attachmt 36" 225-02
- DREMEL Brush and Spring for Dremel 4000 2610005646
- DREMEL Cutting and Carving Bits, 35,000 RPM 194HP
- GLOBAL EQUIPMENT Tool Balancer Track Kit, 72"W, Black 249498
- Dremel Rotary Tools & Accessories