Dremel
Bosch 120 V 7 amps Corded Barrel Grip Jig Saw
- Zoro #: G806438233
- Mfr #: JS470EB
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$244.34
Subtotal: $244.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dremel #JS470EB Specifications
- Zoro #: G806438233
- Mfr #: JS470EB
- UPC #: 346398373
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Reviews of Dremel #JS470EB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DREMEL Bosch 120 V 12 amps Corded Reciprocating Saw Tool Only RS325
- DREMEL Bosch 120 V 7 amps Corded Top Handle Jig Saw JS470E
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change JS313101
- MAKITA 18V Lith CRDLS Jig Saw XVJ03Z
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade JSH180B
- BLACK & DECKER 20V MAX* Cordless Jigsaw BDCJS20C
- MILWAUKEE TOOL M18 FUEL D-HANDLE JIG SAW (BARE) ML2731-20
- MAKITA JIG SAW TOP HANDLE W/LED MP4350FCT
- DEWALT Jig Saw DW317K
- MAKITA Top Handle Jig Saw with "Tool-less" Blade Change 4350FCT
- BLACK & DECKER/DEWALT HD Jig Saw Kit DW317K
- Dremel Jig Saws