Dremel
Engraving Cutter, 1/16 in., 1/8 in. Shank
Mfr # 113
Zoro # G4248581
Sold in multiples of 30 for $71.70
$71.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 1/2 in
- Max. Speed 35,000 RPM
- Head Width 1/16 in
- Shank Diameter 1/8 in
Explore More Products
- DREMEL Engraving Cutter, 1/32 In, PK2 105
- DREMEL 120V Variable Speed Corded Rotary Tool Kit 4300-9/64
- DREMEL Brass Brush, 1/8in. dia., 1-3/4in. L, PK2 537-02
- DREMEL EZ Twist Nose Cap ez495
- DREMEL Collet, 3/32in dia., 1in L, Aluminum 481
- DREMEL Emery Wheel Point, PK2 953
- DREMEL Sanding Disc Multi-Pack, 1-1/4 in., 5 pcs. EZ414SA
- DREMEL Fine/Coarse Detail Abrasive Brush, PK2 EZ474SA
- DREMEL Dremel 114-407 1-2 Inch Drum Sander W-Coarse Band 114-407
- DREMEL Rotary Tool Accessory Kit, 11 pieces 729-01
- DREMEL Silicon Carbide Grinding Stone 83142
- Dremel Rotary Tool Accessories