Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filament, 1.75mm dia., ABS, White, 240VAC

  • Zoro #: G0505268
  • Mfr #: ECO-WHI-01

$40.20

  • Item: Filament
  • Build Volume: 10.00" x 6.00" x 6.70"
  • Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dremel #ECO-WHI-01 Specifications

  • Zoro #: G0505268
  • Mfr #: ECO-WHI-01
Item: Filament Build Volume: 10.00" x 6.00" x 6.70"
Color: White For Use With: Dremel 3D Printers
Diameter: 1.75mm Build Speed: Variable
Voltage: 240VAC Material: ABS
Weight: 1.8 lb. Resolution: 50 microns
Printed Parts Temp. Range: 220 Degrees to 280 Degrees F Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Filament, Diameter 1.75mm, Material ABS, Color White, Weight 1.8 lb., Printed Parts Temp. Range 220 Degrees to 280 Degrees F, For Use With Dremel 3D Printers, Build Speed Variable, Build Volume 10.00 In. x 6.00 In. x 6.70 In., Resolution 50 microns, Voltage 240VAC

Reviews of Dremel #ECO-WHI-01