Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grinding Wheel, For Dremel Rotary Tools

  • Zoro #: G0097049
  • Mfr #: 547GR
$12.09
  • Promotion Restriction: Not eligible for promotion
  • Number of Pieces: 1
  • Item: Grinding Wheel
See full product details
Orders over $75 ship free.

Dremel #547GR Specifications

  • Zoro #: G0097049
  • Mfr #: 547GR
Promotion Restriction: Not eligible for promotion Number of Pieces: 1
Item: Grinding Wheel For Use With: Dremel Rotary Tools
Construction: Diamond Overall Length (In.): 1 1/2 in
Dia. (In.): 1 1/2 in Function: Grinding
Removes: Concrete, Granite and Marble, Masonry, Mortar Application: Surface Grinding
Package Quantity: 1 Max. Cutting Dia. (In.): 1 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grinding Wheel, Surface Grinding, Dia. (In.) 1-1/2, Overall Length (In.) 1-1/2, For Use With Dremel Rotary Tools, Number of Pieces 1

Reviews of Dremel #547GR