DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rotary Tool Kit, 5000-35, 000 RPM, 50 Pc

DREMEL| Zoro #: G2284082| Mfr #: 4000-6/50

$163.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tool Length: 9"
Corded/Cordless: Corded
Handle Type: Comfort Grip Area Straight Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284082 Mfr #: 4000-6/50
Tool Length: 9"Corded/Cordless: Corded
Handle Type: Comfort Grip Area Straight HandleAmps @ 120V: 1.6
Tool Weight: 4 Lb.Bearings: Ball And Roller
Item: Rotary Tool KitIncludes: Planer, Lawn Mower And Garden Tool Sharpening And Flex Shaft Attachment, Circle Cutter/Straight Edge And Sanding/Grinding Guide, Detail Nose Piece, Engraving Cutter, Drill And Cutting Bit, 2 High Speed Cutters, 2 Mandrels, Bristle Brush, 2 Sanding Drums, 4 Sanding Bands, 6 Sanding Discs, 4 Felt Wheels, 11 Cut-off Wheels, Polishing Compound, Carbon Steel Brush, 3/32" Collet, 3 Grinding Stones, Polishing Wheels, 6 Cut-Off Wheels, 3 Abrasive Buffs, Wrench, Plastic Carrying Case
No Load RPM: 5000 to 35,000Country of Origin (subject to change): Mexico

Description

Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32 In-1/8 In In, Comfort Grip Area Straight Handle Type, Tool Length 8 In, Tool Weight 1.2 Lb, Includes Planer, Lawn Mower And Garden Tool Sharpening And Flex Shaft Attachment, Circle Cutter/Straight Edge And Sanding/Grinding Guide, Detail Nose Piece, Engraving Cutter And 50 Accessories And Wrench

Reviews