SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Saw Blade, 3 In., PK3

DREMEL| Zoro #: G1207787| Mfr #: MM450B

$15.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Wood and DrywallItem: Flat Saw BladeSize: 3" Dia.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207787 Mfr #: MM450B
Application: For Wood and DrywallItem: Flat Saw Blade
Size: 3" Dia.For Use With: Mfr. No. MM20-03
Country of Origin (subject to change): China

Description

Flat Saw Blade, Size 3 In. Dia., Application For Wood and Drywall, For Use With Mfr. No. MM20-03, Package Quantity 3

Reviews