PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wood Blade, 3/8 In W, For 3DRN2

DREMEL| Zoro #: G1736542| Mfr #: MM411

$7.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flushcut BladeSize: 3/8" Dia.Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736542 Mfr #: MM411
Item: Flushcut BladeSize: 3/8" Dia.
Overall Length: 1-1/4"Number of Pieces: 1
For Use With: Mfr. No. MM20-03Application: For Wood
Country of Origin (subject to change): Switzerland

Description

Wood Blade, 3/8 In Wide, Works With Model 3DRN2, Bosch Multi-X Oscillating Tools (With Adaptor), Fein Model 636, Proxxon Tool

Reviews