BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wood/Metal Blade, 3/4 In WFor 3DRN2

DREMEL| Zoro #: G0298566| Mfr #: MM422

$6.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flushcut BladeSize: 3/4" dia.Overall Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298566 Mfr #: MM422
Item: Flushcut BladeSize: 3/4" dia.
Overall Length: 3/4"Number of Pieces: 1
For Use With: Mfr. No. MM20-03Application: For Wood and Metal
Country of Origin (subject to change): Switzerland

Description

Wood/Metal Blade, 3/4 In Wide, Works With Model 3DRN2, Bosch Multi-X Oscillating Tools (With Adaptor), Fein Model 636, Proxxon Tool

Reviews