BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dri-Eaz 2000 Filter, 13-3/4 In.W, PK3

DRI-EAZ| Zoro #: G1750865| Mfr #: F369

$76.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Depth: 3/4"Nominal Width: 13-3/4"Nominal Height: 13-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750865 Mfr #: F369
Nominal Depth: 3/4"Nominal Width: 13-3/4"
Nominal Height: 13-3/4"Item: Air Cleaner Filter
Nominal Filter Size: 13-3/4x13-3/4x3/4Frame Included: No
For Use With: 4AYF6Country of Origin (subject to change): Mexico

Description

Air Cleaner Filter, 13-3/4x13-3/4x3/4 Nominal Filter Size, Nominal Height 13-3/4 In., Nominal Width 13-3/4 In., Nominal Depth 3/4 In., For Use With F232-A-GG, Frame Included No, Package Quantity 3

Reviews