BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Duct Venting System Kit, Use w/ 5UNZ5

DRI-EAZ| Zoro #: G0760121| Mfr #: F200

$520.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 600Outside Dia. (In.): 4Construction Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0760121 Mfr #: F200
Length (In.): 600Outside Dia. (In.): 4
Construction Material: PolyethyleneFor Use With: 5UNZ5 Sahara Pro X3
Item: Duct Venting System KitIncludes: 1 Snout Adapter Assembly, 1, 50' Length of 4" Vinyl Ducting, 3 Mini Turbo Vents, 5 Vinyl Duct Caps, 9 Metal Duct Clamps and 1 Wheeled Duffel Bag
Application: Directs Warm Air Into Multiple SpacesCountry of Origin (subject to change): United States

Description

Duct Venting System Kit,Length (In.) 600,Outside Dia. (In.) 4,Construction Material Polyethylene,Application Directs Warm Air Into Multiple Spaces,For Use With 5UNZ5 Sahara Pro X3,Includes 1 Snout Adapter Assembly, 1, 50' Length of 4 In. Vinyl Ducting, 3 Mini Turbo Vents, 5 Vinyl Duct Caps, 9 Metal Duct Clamps and 1 Wheeled Duffel Bag

Reviews