Dri-Eaz
Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V
Mfr # F203-A
Zoro # G2350914
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 20 in
- Includes Automatic Purge Pump, Built-in Duct Ring, Fixed Metal Handle, Hour Use Meter
- Height 32 in
- Color Blue
Explore More Products
- DRI-EAZ Industrial Compact Dehumid, 180cfm, 6.2 A Revolution LGR
- DRI-EAZ Industrial Dehumid, 325cfm, w/ Drain Pump LGR 7000XLi
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump LGR 6000Li
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A LGR 2800i
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump LGR3500i
- DRI-EAZ DriEaz LGR 2800i Dehumidifier F410 200 Pints 110128
- DRI-EAZ Rover High Volume Extractor F354
- DRI-EAZ Wolfpack Floor Drying System F243
- DRI-EAZ Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 240 Pints 110133
- XPOWER LGR Commercial Dehumidifier XD-85L2
- XPOWER LGR Commercial Dehumidifier XD-85L2-Red
- Dri-Eaz Dehumidifiers