Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

.0745 HSS Straight Shank Chucking Reamer

  • Zoro #: G1730288
  • Mfr #: DWRR.0745
Drill America .0745 HSS Straight Shank Chucking Reamer DWRR.0745
Drill America .0745 HSS Straight Shank Chucking Reamer DWRR.0745
Drill America .0745 HSS Straight Shank Chucking Reamer DWRR.0745
Drill America .0745 HSS Straight Shank Chucking Reamer DWRR.0745
$25.23
  • Flute Length: 1/2"
  • Flute Type: Straight
  • Shank Type - Machining: Round
See full product details
Orders over $75 ship free.

Drill America #DWRR.0745 Specifications

  • Zoro #: G1730288
  • Mfr #: DWRR.0745
Flute Length: 1/2" Flute Type: Straight
Shank Type - Machining: Round Finish - Machining: Bright (Uncoated)
Overall Length: 1-3/4" Material - Machining: High Speed Steel
Reamer Size: 0.0745" Item: Chucking Reamer
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45º chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWRR.0745