Drill America
1-11/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut
- Zoro #: G1753948
- Mfr #: DMS04-8043
Hover or click to zoom Tap to zoom
Key Features
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 3/16"
- Shank Size: 3/8"
- Cutting Depth: 3/16"
- Hole Saw Product Grouping: Carbide Tipped Hole Cutter 3/16" Depth
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
- Package Quantity: 1
$53.39
Subtotal: $53.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8016
- DRILL AMERICA 2-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8052
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8067
- DRILL AMERICA 2-1/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8054
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut CTH2937
- DRILL AMERICA 4" Carbide Tipped Hole Cutter 1" Depth of Cut CTH4000
- DRILL AMERICA 5-1/2" Bimetal Hole Saw DMS04-1140
- DRILL AMERICA 15/16" Bimetal Hole Saw DMS04-1024
- STARRETT Bi-Metal Fast Cut Hole Saw 13/16" (21mm) FCH1036-G
- DRILL AMERICA 3-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut CTH3500
- MORSE 2-5/16" Carbide Grit Hole Saw MHSG37
- Drill America Hole Saws