Drill America
1-1/2"-6 HSS Plug Tap and 1-11/32" HSS 1/2" Shank Drill Bit
- Zoro #: G1816485
- Mfr #: POU1-1/2-6
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: 1-1/2
- Thread Size: 1-1/2"-6
- Package Quantity: 1
$117.99
Subtotal: $117.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA m12x1.75 HSS Plug Tap and 10.25mm HSS Drill Bit POUM12X1.75
- DRILL AMERICA m1.8x.35 HSS Plug Tap and 1.45mm HSS Drill Bit POUM1.8X.35
- DRILL AMERICA m10x1.5 HSS Plug Tap and 8.50mm HSS Drill Bit POUM10X1.5
- DRILL AMERICA 3/8"-24 HSS Plug Tap and Q HSS Drill Bit POU3/8-24
- DRILL AMERICA m5x.8 HSS Plug Tap and 4.20mm HSS Drill Bit POUM5X.8
- DRILL AMERICA 1-1/8"-7 HSS Plug Tap and 63/64" HSS 1/2" Shank Drill Bit POU1-1/8-7
- DRILL AMERICA 1-1/8"-12 HSS Plug Tap and 1-3/64" HSS 1/2" Shank Drill Bit POU1-1/8-12
- DRILL AMERICA m18x2.5 HSS Plug Tap and 15.50mm HSS Drill Bit POUM18X2.5
- DRILL AMERICA m36x3 HSS Plug Tap and 33.00mm HSS 1/2" Shank Drill Bit POUM36X3
- DRILL AMERICA 5/16"-18 HSS Plug Tap and F HSS Drill Bit POU5/16-18
- DRILL AMERICA 1/2"-13 HSS Plug Tap and 27/64" HSS Drill Bit POU1/2-13
- Drill America Drill Bit and Tap Sets