Drill America

1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut

Drill America 1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut CTH1937
Hover or click to zoom Tap to zoom
$65.70
  • Tooth Material: Carbide Tipped
  • Shank Size: 1/2"
  • Saw Dia.: 1-15/16"
See full product details
Orders over $75 ship free.

Total: $65.70

Drill America #CTH1937 Specifications

  • Tooth Material: Carbide Tipped
  • Shank Size: 1/2"
  • Saw Dia.: 1-15/16"
  • Cutting Depth: 1"
  • Finish: Uncoated (Bright)
  • Cutting Direction: Right Hand
  • Country of Origin (subject to change): China

Description

Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.

Reviews of Drill America #CTH1937