Drill America
1-3/16"-32x2-1/2" OD HSS Round Adj. Die Special
- Zoro #: G1920557
- Mfr #: DWTSR212-131632
Hover or click to zoom Tap to zoom
Key Features
- Die Shape: 2-1/2" OD, Fract
- Die Material: High Speed Steel
- Outside Dia. (In.): 2-1/2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
$82.99
Subtotal: $82.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA 1-1/8"-32x2-1/2" OD HSS Round Adjustable Die Special DWTSR212-11832
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special DWTSR212-11220
- DRILL AMERICA 1-1/8-12 2-1/2" OD HSS Round Adjustable Die DWTH212-11812
- DRILL AMERICA 5/16"-24 1-1/2"OD HSS Round Adjustable Die Standard DWTH112-51624
- DRILL AMERICA m4.5x.8 13/16" OD HSS Round Adjustable Die Special DWTSMR1316-4.5X.8
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard DWTH1-3824
- DRILL AMERICA 1-11/16"-20x3" OD HSS Round Adjustable Die Special DWTSR3-1111620
- DRILL AMERICA 2-1/4"-12x4" OD HSS Round Adjustable Die Special DWTSR4-21412
- DRILL AMERICA m27x1.25 2"OD HSS Round Adjustable Die Special DWTSMR2-27X1.25
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 1-12UNF C66722
- DRILL AMERICA 2"-12x3" OD HSS Round Adjustable Die Special DWTSR3-212
- Drill America Round Dies