Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/4"x3" HSS Annular Cutter

  • Zoro #: G1731207
  • Mfr #: DWC5-530-369
Drill America 1-3/4"x3" HSS Annular Cutter DWC5-530-369
Drill America 1-3/4"x3" HSS Annular Cutter DWC5-530-369
Drill America 1-3/4"x3" HSS Annular Cutter DWC5-530-369
Drill America 1-3/4"x3" HSS Annular Cutter DWC5-530-369
$317.81
  • Shank Dia.: 3/4"
  • Diameter: 1-3/4"
  • Cutting Depth: 3"
See full product details
This item ships free.

Drill America #DWC5-530-369 Specifications

  • Zoro #: G1731207
  • Mfr #: DWC5-530-369
Shank Dia.: 3/4" Diameter: 1-3/4"
Cutting Depth: 3" Cutter Material: High Speed Steel
Cutting Direction: Right Hand Finish: Uncoated (Bright)
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWC5-530-369