Drill America
1-3/8"-6 2-1/2" OD HSS Left Hand Round Adjustable Die
- Zoro #: G1810964
- Mfr #: DWTH212-1386LH
Hover or click to zoom Tap to zoom
Key Features
- Item: Round Die
- Die Material: High Speed Steel
- Thread Direction: Left Hand
- Outside Dia. (In.): 2-1/2"
- Finish: Uncoated (Bright)
- Cutting Direction: Left Hand
$78.11
Subtotal: $78.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTH212-1386LH Specifications
- Zoro #: G1810964
- Mfr #: DWTH212-1386LH
- UPC #: 887861103022
- Item: Round Die
- Die Thread Size: 1-3/8"-6
- Die Material: High Speed Steel
- Thread Direction: Left Hand
- Outside Dia. (In.): 2-1/2"
- Finish: Uncoated (Bright)
- Cutting Direction: Left Hand
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTH212-1386LH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 1-1/8"-7 2-1/2" OD HSS Left Hand Round Adjustable Die DWTH212-1187LH
- DRILL AMERICA 1-1/8"-12 2-1/2" OD HSS Left Hand Round Adj. Die DWTH212-11812LH
- DRILL AMERICA 1-1/2"-6 2-1/2" OD HSS Left Hand Round Adjustable Die DWTH212-1126LH
- DRILL AMERICA 1/8"X 2-1/2" Carbon Steel Square NPT Pipe Die DWTSQNPT18X212
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die DWTH4-2NPT
- DRILL AMERICA 9/16"-12 2" OD HSS Round Adjustable Die DWTH2-91612
- DRILL AMERICA 12 In Nps 112 In Od Hs Rd Die DWTH112-12NPS
- DRILL AMERICA 38 In Nps 2 In Od Hs Round Die DWTH2-38NPS
- DRILL AMERICA M22X45 1316 In Od Hs Rd Die DWTMR1316-2.2X.45
- CLE-LINE Carbon Round Adjustable Die 0620 Cle-Line 2In Oiuter Diameter 1/2-14NPT C65497
- DRILL AMERICA 7/16"-16x1-1/2" OD HSS Round Adjustable Die Special DWTSR112-71616
- Drill America Dies