Drill America
1-3/8-6 3" OD HSS Round Adjustable Die
- Zoro #: G1815636
- Mfr #: DWTH3-1386
Hover or click to zoom Tap to zoom
Key Features
- Item: Round Die
- Die Thread Size: 1-3/8-6
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
$77.29
Subtotal: $77.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTH3-1386 Specifications
- Zoro #: G1815636
- Mfr #: DWTH3-1386
- UPC #: 887861102278
- Item: Round Die
- Die Thread Size: 1-3/8-6
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTH3-1386
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 1-1/4"-27x2-1/2" OD HSS Round Adjustable Die Special DWTSR212-11427
- DRILL AMERICA 1-9/16"-18x3" OD HSS Round Adjustable Die Special DWTSR3-191618
- DRILL AMERICA m35x3 3" OD HSS Round Adjustable Die Special DWTSMR3-35X3
- DRILL AMERICA 1/4"-48x13/16" OD HSS Round Adjustable Die Special DWTSR1316-1448
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die DWTH1-356
- DRILL AMERICA 3/4"-27x2" OD HSS Round Adjustable Die Special DWTSR2-3427
- DRILL AMERICA M25X45 1316 In Od Hs Rd Die DWTMR1316-2.5X.45
- DRILL AMERICA 38 In Nps 2 In Od Hs Round Die DWTH2-38NPS
- DRILL AMERICA 12 In Nps 112 In Od Hs Rd Die DWTH112-12NPS
- OSG Die Item, M12x1.75 Die Thread, 1" W 1351120
- DRILL AMERICA 5/8"-20x1-1/2" OD HSS Round Adjustable Die Special DWTSR112-5820
- Drill America Dies