Drill America
1-5/16"-12x2-1/2" OD HSS Round Adj. Die Special
Mfr # DWTSR212-151612
Zoro # G1926884
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Explore More Products
- DRILL AMERICA m38x2 3" OD HSS Round Adjustable Die Special DWTSMR3-38X2
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard DWTH1-1428
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special DWTSMR2-25X2
- DRILL AMERICA 1"-14 2-1/2" OD HSS Round Adjustable Die DWTH212-114
- DRILL AMERICA m39x3 2-1/2"OD HSS Round Die DWTMR212-39X3
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die DWTH1-71620LH
- DRILL AMERICA #4-60x13/16" OD HSS Round Adjustable Die Special DWTSR1316-460
- DRILL AMERICA 5/16"-24 1-1/2" OD HSS Left Hand Round Adjustable Die DWTH112-51624LH
- DRILL AMERICA #4-36 13/16" OD HSS Left Hand Round Adjustable Die DWTH1316-436LH
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #12-24UNC C65798
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 1213 Thread, 112 OD Die, Right Hand Thread, HSS, DWTH112-1213
- Drill America Dies