Drill America
1-7/8"-24x3" OD HSS Round Adjustable Die Special
- Zoro #: G1941137
- Mfr #: DWTSR3-17824
Hover or click to zoom Tap to zoom
Key Features
- Item: Round Die
- Die Thread Size: 1-7/8"-24
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Finish: Uncoated (Bright)
- Cutting Direction: Right Hand
$151.68
Subtotal: $151.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTSR3-17824 Specifications
- Zoro #: G1941137
- Mfr #: DWTSR3-17824
- UPC #: 887861117845
- Item: Round Die
- Die Thread Size: 1-7/8"-24
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Finish: Uncoated (Bright)
- Cutting Direction: Right Hand
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTSR3-17824
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 1-13/16"-6x3" OD HSS Round Adjustable Die Special DWTSR3-113166
- DRILL AMERICA #12-24 13/16" OD HSS Round Adjustable Die DWTH1316-1224
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special DWTSMR112-20X1.25
- DRILL AMERICA 1/4"-22x1" OD HSS Round Adjustable Die Special DWTSR1-1422
- DRILL AMERICA 11/16"-27x2" OD HSS Round Adjustable Die Special DWTSR2-111627
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special DWTSMR112-16X1
- DRILL AMERICA 34 In Nps 212 In Od Hs Rd Die DWTH212-34NPS
- DRILL AMERICA M25X45 1316 In Od Hs Rd Die DWTMR1316-2.5X.45
- DRILL AMERICA 114 In Npt 3 In Od Hs Round Die DWTH3-114NPT
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable Carbon Steel 5470542
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special DWTSMR1-11X1.25
- Drill America Round Dies