Drill America
1-9/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut
- Zoro #: G1753939
- Mfr #: DMS04-8040
Hover or click to zoom Tap to zoom
Key Features
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 3/16"
- Shank Size: 3/8"
- Hole Saw Product Grouping: Carbide Tipped Hole Cutter 3/16" Depth
- Cutting Depth: 3/16"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
- Package Quantity: 1
$47.79
Subtotal: $47.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8027
- DRILL AMERICA 15/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8024
- DRILL AMERICA 1-1/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8032
- DRILL AMERICA 2-7/8" Bimetal Hole Saw DMS04-1073
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 1" Depth of Cut CTH0625
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 1" Depth of Cut CTH0812
- DRILL AMERICA 15/16" Bimetal Hole Saw DMS04-1024
- DRILL AMERICA 5-1/2" Bimetal Hole Saw DMS04-1140
- CRAFTSMAN Bi-Metal Hole Saw With Arbor, 1-1/4 CMAH114A
- DIABLO 2-3/4" Carbide Tipped Hole Saw DHS2750CT
- DIABLO Hole Saw 2-1/8" DHS2125
- Drill America Hole Saws