Drill America
#10-32 HSS Combined Drill Bit & Tap (Drap)
- Zoro #: G1760397
- Mfr #: DWT10-32DRAP
Hover or click to zoom Tap to zoom
Key Features
- Item: Combined Drill and Countersink Drill Bit
- Drill Bit Material: High Speed Steel
- Drill Bit Size: #10-32
- Drill Bit Finish: Uncoated (Bright)
- Shank Type: Round
$15.20
Subtotal: $15.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA m27x3 HSS Plug Tap and 24.00mm HSS 1/2" Shank Drill Bit POUM27X3
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit POU9/16-18
- DRILL AMERICA 11/16"-11 HSS Plug Tap and 19/32" HSS 1/2" Shank Drill Bit POU11/16-11
- DRILL AMERICA 1/8" NPT Tap and "R" HSS Drill Bit POU1/8NPTW/DRILL
- DRILL AMERICA 12 Piece Plumber NPT Pipe Tap and Drill Kit POUPLUM12
- DRILL AMERICA m18x2.5 HSS Plug Tap and 15.50mm HSS Drill Bit POUM18X2.5
- DEWALT 8-32 UNC Drill Tap DWADT1224
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 10 - 32 2 pc 80221
- KLEIN TOOLS Drill Tap, 1/4-20 32242
- DRILL AMERICA m20x2.5 HSS Plug Tap and 17.50mm HSS Drill Bit POUM20X2.5
- DRILL AMERICA 7/8"-9 HSS Plug Tap and 49/64" HSS 1/2" Shank Drill Bit POU7/8-9
- Drill America Drill Bit and Tap Sets