Drill America
11/16"-11 HSS Plug Tap and 19/32" HSS 1/2" Shank Drill Bit
- Zoro #: G1815968
- Mfr #: POU11/16-11
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: 11/16
- Thread Size: 11/16"-11
- Package Quantity: 1
$22.79
Subtotal: $22.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA 8 Piece Electrician Tap and Drill Kit POUELC8
- DRILL AMERICA m10x1.5 HSS Plug Tap and 8.50mm HSS Drill Bit POUM10X1.5
- DRILL AMERICA 5/8"-18 HSS Plug Tap and 37/64" HSS 1/2" Shank Drill Bit POU5/8-18
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) DWT1/2-13DRAP
- DRILL AMERICA m5x.8 HSS Plug Tap and 4.20mm HSS Drill Bit POUM5X.8
- DRILL AMERICA m1.8x.35 HSS Plug Tap and 1.45mm HSS Drill Bit POUM1.8X.35
- DRILL AMERICA 5/16"-24 HSS Plug Tap and I HSS Drill Bit POU5/16-24
- DRILL AMERICA m20x2.5 HSS Plug Tap and 17.50mm HSS Drill Bit POUM20X2.5
- DRILL AMERICA m36x4 HSS Plug Tap and 32.00mm HSS 1/2" Shank Drill Bit POUM36X4
- RUKO Mod.30 3/4" Core Drill Hss 108605
- DRILL AMERICA m12x1.25 HSS Plug Tap and 10.75mm HSS Drill Bit POUM12X1.25
- Drill America Drill Bit and Tap Sets