Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16 - 1/2 HSS Jobber Drill Bit Set

  • Zoro #: G1735066
  • Mfr #: D/A29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set D/A29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set D/A29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set D/A29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set D/A29J-PC
$109.60
  • Drill Bit Finish: Black Oxide
  • Number of Pieces: 29
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Drill America #D/A29J-PC Specifications

  • Zoro #: G1735066
  • Mfr #: D/A29J-PC
Drill Bit Finish: Black Oxide Number of Pieces: 29
Cutting Direction: Right Hand Shank Type: Round
Item: Jobber Drill Bit Set Point Type: Conventional Point
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Set Number of Flutes: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

A dependable, general purpose drill designed to perform in a broad range of material in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Drill set comes in a rust resistant, water and shatter proof BIT Cooler case, Premium Grade Steel

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #D/A29J-PC