Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/16 - 1/2 HSS Jobber Drill Bit Set

  • Zoro #: G1735416
  • Mfr #: DWD29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set DWD29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set DWD29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set DWD29J-PC
Drill America 1/16 - 1/2 HSS Jobber Drill Bit Set DWD29J-PC
$58.55
  • Drill Bit Finish: Black Oxide
  • Shank Type: Round
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Drill America #DWD29J-PC Specifications

  • Zoro #: G1735416
  • Mfr #: DWD29J-PC
Drill Bit Finish: Black Oxide Shank Type: Round
Cutting Direction: Right Hand Point Type: Conventional Point
Drill Bit Grouping: Drill Bit Set Drill Bit Point Angle: 118 Degrees
Number of Flutes: 2 Drill Bit Material: High Speed Steel
Item: Jobber Drill Bit Set Number of Pieces: 29
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

29 piece drill set comes with drill bits from 1/16 to 1/2 by 1/64 increments. Drill bits are HSS jobber length drill bits. They are dependable, general purpose drill bits designed to perform in a wide range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Drill set comes with a rust resistant, water and shatter proof case.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWD29J-PC