Drill America

#12-28 13/16" OD HSS Left Hand Round Adjustable Die

Drill America #12-28 13/16" OD HSS Left Hand Round Adjustable Die DWTH1316-1228LH
Hover or click to zoom Tap to zoom
Key Features
  • Item: Round Die
  • Die Material: High Speed Steel
  • Thread Direction: Left Hand
  • Outside Dia. (In.): 13/16"
  • Cutting Direction: Left Hand
  • Finish: Uncoated (Bright)
  • Country of Origin (subject to change): China
See full product details
$16.03

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Drill America #DWTH1316-1228LH Specifications

  • Item: Round Die
  • Die Thread Size: #12-28
  • Die Material: High Speed Steel
  • Thread Direction: Left Hand
  • Outside Dia. (In.): 13/16"
  • Cutting Direction: Left Hand
  • Finish: Uncoated (Bright)
  • Country of Origin (subject to change): China

Description

For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder

Reviews of Drill America #DWTH1316-1228LH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.