Drill America
#19 Solid Carbide Drill Bit
Mfr # DMOD19
Zoro # G1956519
product price: $17.75
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Conventional
- Shank Type Round
- Size #19
- Material Carbide
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Drill America
- MFR # DMOD19
- Zoro # G1956519
- UPC # 887861046718
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #19 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #19 |
Details
Item | Solid Carbide Drill Bit |
Point Style | Conventional |
Shank Type | Round |
Material | Carbide |
Finish | Bright |
Point Angle | 118 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-11005 Size 5 Rawhide Mallet (311-11005)
- SIMONDS Mill Bd 12 (73149500)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 9/16-12 UNC (174546)
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- DRILL AMERICA #45 Solid Carbide Drill Bit (DMOD45)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- DRILL AMERICA 1/4" Solid Carbide Drill Bit (DMOD1/4)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- YG-1 TOOL CO Dream Drill Flat Bottom Drill W/O Coolant Hole (2Xd) (DPP447065)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)