Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1"x2" Carbide Tipped Annular Cutter

  • Zoro #: G1733998
  • Mfr #: CTC5-530-233
Drill America 1"x2" Carbide Tipped Annular Cutter CTC5-530-233
Drill America 1"x2" Carbide Tipped Annular Cutter CTC5-530-233
Drill America 1"x2" Carbide Tipped Annular Cutter CTC5-530-233
Drill America 1"x2" Carbide Tipped Annular Cutter CTC5-530-233
$91.09
  • Cutting Depth: 2"
  • Diameter: 1"
  • Cutter Material: Carbide Tipped
See full product details
This item ships free.

Drill America #CTC5-530-233 Specifications

  • Zoro #: G1733998
  • Mfr #: CTC5-530-233
Cutting Depth: 2" Diameter: 1"
Cutter Material: Carbide Tipped Shank Dia.: 3/4"
Finish: Uncoated (Bright) Cutting Direction: Right Hand
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines. Carbide Tipped annular cutters are used in mag drills to provide fast drilling of larger diameter holes with longer life and the ability to perform in more abrasive and harder materials than high speed cutters.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #CTC5-530-233