Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/16" 1" HSS Annular Cutter

  • Zoro #: G1732990
  • Mfr #: DWC5-530-183
Drill America 2-1/16" 1" HSS Annular Cutter DWC5-530-183
Drill America 2-1/16" 1" HSS Annular Cutter DWC5-530-183
Drill America 2-1/16" 1" HSS Annular Cutter DWC5-530-183
Drill America 2-1/16" 1" HSS Annular Cutter DWC5-530-183
$251.57
  • Diameter: 2-1/16"
  • Shank Dia.: 3/4"
  • Cutter Material: High Speed Steel
See full product details
This item ships free.

Drill America #DWC5-530-183 Specifications

  • Zoro #: G1732990
  • Mfr #: DWC5-530-183
Diameter: 2-1/16" Shank Dia.: 3/4"
Cutter Material: High Speed Steel Cutting Depth: 1"
Finish: Uncoated (Bright) Cutting Direction: Right Hand
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWC5-530-183