Drill America
2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut
- Mfr # CTH2937
- Zoro # G1754115
$90.69
/ea
Subtotal: $90.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1"
- Shank Size 1/2"
- Hole Saw Product Grouping Carbide Tipped Hole Cutter, 1" Depth
- Cutting Depth 1"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DRILL AMERICA 3-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut CTH3062
- DRILL AMERICA 3-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut CTH3125
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut CTH0875
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut CTH2625
- DRILL AMERICA 4-5/8" Carbide Tipped Hole Cutter, 1" Depth of Cut CTH4625
- DRILL AMERICA 1" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8025
- DRILL AMERICA 1-1/4" Bimetal Hole Saw DMS04-1032
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut DMS04-8033
- FEIN Fein 2001172 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 10 Piece 2001172
- DISSTON Mm 3" Bi Metal Hole Saw 777535
- UNIBOR HOLE SAW 1.13/16in X 1in DOC 28258
- Drill America Hole Saws