Drill America
2"-20x3" OD HSS Round Adjustable Die Special
- Zoro #: G1920198
- Mfr #: DWTSR3-220
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Round Die
- Die Thread Size: 2"-20
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Finish: Uncoated (Bright)
- Cutting Direction: Right Hand
$143.54
Subtotal: $143.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTSR3-220 Specifications
- Zoro #: G1920198
- Mfr #: DWTSR3-220
- UPC #: 887861117913
- Item: Round Die
- Die Thread Size: 2"-20
- Die Material: High Speed Steel
- Outside Dia. (In.): 3"
- Finish: Uncoated (Bright)
- Cutting Direction: Right Hand
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTSR3-220
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 3/32"-48x13/16" OD HSS Round Adjustable Die Special DWTSR1316-33248
- DRILL AMERICA #5-48x13/16" OD HSS Round Adjustable Die Special DWTSR1316-548
- DRILL AMERICA #4-36 13/16" OD HSS Left Hand Round Adjustable Die DWTH1316-436LH
- DRILL AMERICA 7/16"-24x1-1/2" OD HSS Round Adjustable Die Special DWTSR112-71624
- DRILL AMERICA 1/2"X 2-1/2" Carbon Steel Square NPT Pipe Die DWTSQNPT12X212
- DRILL AMERICA #5-44 1" OD HSS Left Hand Round Adjustable Die DWTH1-544LH
- DRILL AMERICA m22x1.5 2"OD HSS Round Die DWTMR2-22X1.5
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter #10-32UNF C65744
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF C66714
- DRILL AMERICA m24x3 2-1/2"OD HSS Round Die DWTMR212-24X3
- CLE-LINE Guide For Quick-Set 2pc Die System For Size M18, 0552 Cle-Line #5 C66826
- Drill America Round Dies