Skip to Main Content
customer-service Help
Drill America

.2260 HSS Straight Shank Chucking Reamer

Drill America .2260 HSS Straight Shank Chucking Reamer DWRR.2260
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.88
  • Item: Chucking Reamer
  • Material - Machining: High Speed Steel
  • Shank Type - Machining: Round
See full product details
Out of Stock
Total: $28.88

Drill America #DWRR.2260 Specifications

  • Item: Chucking Reamer
  • Material - Machining: High Speed Steel
  • Shank Type - Machining: Round
  • Flute Type: Straight
  • Finish - Machining: Bright (Uncoated)
  • Flute Length: 1"
  • Reamer Size: 0.2260"
  • Material: High Speed Steel
  • Overall Length: 3"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45º chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWRR.2260