Drill America
#34 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH34
Zoro # G1930759
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #34
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Explore More Products
- DRILL AMERICA 7/16" Tin Coated Jobber Length Drill Bit DWDTN7/16
- DRILL AMERICA 3/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 D/AP3/32
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit DWDCO1
- DRILL AMERICA W Cobalt Jobber Length Drill Bit DWDCOW
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit D/ACOX
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit DWDCO17/64
- DRILL AMERICA K HSS Polished Jobber Length Drill Bit D/APK
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit D/ANG
- DRILL AMERICA 15Mm Cobalt SD Drill D/AMMCO15.00
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-1181
- CENTURY DRILL & TOOL 3/8" Cobalt 135 Deg. Jobber Length Drill Bit 74124
- Drill America Drill Bits