Drill America
#34 Solid Carbide Drill Bit
Mfr # DMOD34
Zoro # G1952994
product price: $12.89
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Conventional
- Shank Type Round
- Size #34
- Material Carbide
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Drill America
- MFR # DMOD34
- Zoro # G1952994
- UPC # 887861046862
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #34 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #34 |
Details
Item | Solid Carbide Drill Bit |
Point Style | Conventional |
Shank Type | Round |
Material | Carbide |
Finish | Bright |
Point Angle | 118 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit + M18 18V Cordless Tire Inflator (3697-22, 2848-20)
- CHANNELLOCK 3/8 In. Drive 20-100 Ft./Lb. Micrometer Torque Wrench (351498)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- DRILL AMERICA #49 Solid Carbide Drill Bit (DMOD49)
- DRILL AMERICA #55 Solid Carbide Drill Bit (DMOD55)
- DRILL AMERICA #43 Solid Carbide Drill Bit (DMOD43)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- DRILL AMERICA 17/64" Solid Carbide Drill Bit (DMOD17/64)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (DH423076)