Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

.3830 HSS Straight Shank Chucking Reamer

  • Zoro #: G1729649
  • Mfr #: DWRR.3830
Drill America .3830 HSS Straight Shank Chucking Reamer DWRR.3830
Drill America .3830 HSS Straight Shank Chucking Reamer DWRR.3830
Drill America .3830 HSS Straight Shank Chucking Reamer DWRR.3830
Drill America .3830 HSS Straight Shank Chucking Reamer DWRR.3830
$32.92
  • Shank Type - Machining: Round
  • Material - Machining: High Speed Steel
  • Flute Type: Straight
See full product details
Orders over $75 ship free.

Drill America #DWRR.3830 Specifications

  • Zoro #: G1729649
  • Mfr #: DWRR.3830
Shank Type - Machining: Round Material - Machining: High Speed Steel
Flute Type: Straight Finish - Machining: Bright (Uncoated)
Reamer Size: 0.3830" Flute Length: 1-1/4"
Overall Length: 3-1/2" Item: Chucking Reamer
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45º chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWRR.3830