Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#46 Cobalt Jobber Length Drill Bit

  • Zoro #: G1734086
  • Mfr #: DWDCO46
Drill America #46 Cobalt Jobber Length Drill Bit DWDCO46
Drill America #46 Cobalt Jobber Length Drill Bit DWDCO46
Drill America #46 Cobalt Jobber Length Drill Bit DWDCO46
Drill America #46 Cobalt Jobber Length Drill Bit DWDCO46
$1.57 /ea

Order in multiples of 12

  • Drill Bit Size: #46
  • Item: Jobber Drill Bit
  • Overall Length: 2-1/8"
See full product details
Orders over $75 ship free.

Drill America #DWDCO46 Specifications

  • Zoro #: G1734086
  • Mfr #: DWDCO46
Drill Bit Size: #46 Item: Jobber Drill Bit
Overall Length: 2-1/8" Number of Flutes: 2
Point Type: Split Point Drill Bit Point Angle: 135 Degrees
Shank Type: Round Drill Bit Finish: Gold
Flute Length: 1-1/8" Cutting Direction: Right Hand
Drill Bit Material: Cobalt Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWDCO46