Drill America
#49 Solid Carbide Drill Bit
Mfr # DMOD49
Zoro # G1952364
product price: $9.59
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Conventional
- Shank Type Round
- Size #49
- Material Carbide
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Drill America
- MFR # DMOD49
- Zoro # G1952364
- UPC # 887861047012
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #49 |
Overall Length | 1-3/4" |
Flute Length | 7/8" |
Drill Bit Size | #49 |
Details
Item | Solid Carbide Drill Bit |
Point Style | Conventional |
Shank Type | Round |
Material | Carbide |
Finish | Bright |
Point Angle | 118 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 2 Flutes (34300201)
- STANLEY Carpenters Square, Steel, 24 x 16 In (45-500)
- RIDGID Bolt Cutters, Steel, 38 in (14233)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628PF)
- DRILL AMERICA #34 Solid Carbide Drill Bit (DMOD34)
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- DRILL AMERICA #19 Solid Carbide Drill Bit (DMOD19)
- DRILL AMERICA #51 Solid Carbide Drill Bit (DMOD51)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- DRILL AMERICA #23 Solid Carbide Drill Bit (DMOD23)
- DRILL AMERICA 7/16" Solid Carbide Drill Bit (DMOD7/16)