Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

.6020 HSS Straight Shank Chucking Reamer

  • Zoro #: G1728784
  • Mfr #: DWRR.6020
Drill America .6020 HSS Straight Shank Chucking Reamer DWRR.6020
Drill America .6020 HSS Straight Shank Chucking Reamer DWRR.6020
Drill America .6020 HSS Straight Shank Chucking Reamer DWRR.6020
Drill America .6020 HSS Straight Shank Chucking Reamer DWRR.6020
$45.68
  • Reamer Size: 0.6020"
  • Shank Type - Machining: Round
  • Material - Machining: High Speed Steel
See full product details
Orders over $75 ship free.

Drill America #DWRR.6020 Specifications

  • Zoro #: G1728784
  • Mfr #: DWRR.6020
Reamer Size: 0.6020" Shank Type - Machining: Round
Material - Machining: High Speed Steel Flute Type: Straight
Finish - Machining: Bright (Uncoated) Item: Chucking Reamer
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45º chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Drill America #DWRR.6020