Drill America
9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit
- Zoro #: G1852657
- Mfr #: POU9/16-18
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: 9/16
- Thread Size: 9/16"-18
- Package Quantity: 1
$21.45
Subtotal: $21.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA 1/4"-20 HSS Plug Tap and #7 HSS Drill Bit POU1/4-20
- DRILL AMERICA #5-44 HSS Plug Tap and #37 HSS Drill Bit POU5-44
- DRILL AMERICA 1/4" NPT Tap and 7/16" HSS Drill Bit POU1/4NPTW/DRILL
- DRILL AMERICA 3/8" NPT Tap and 37/64" HSS Drill Bit POU3/8NPTW/DRILL
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit POUM8X1
- DRILL AMERICA 8 Piece Electrician Tap and Drill Kit POUELC8
- DRILL AMERICA 7/16"-20 HSS Plug Tap and 25/64" HSS Drill Bit POU7/16-20
- DRILL AMERICA m18x2.5 HSS Plug Tap and 15.50mm HSS Drill Bit POUM18X2.5
- DRILL AMERICA 1-1/2"-6 HSS Plug Tap and 1-11/32" HSS 1/2" Shank Drill Bit POU1-1/2-6
- DRILLCO Combined Tap And Drill, Series 2050, Measurement System Imperial, 2764 In Drill, 1213 Unc 205A132C
- QUALTECH Tap and Die Set, Metric, 40 Piece, 3 to 12 mm Tap, 3 to 12 mm Die Thread, CoarseFine Thread Standar DWT40PC-MM-HEX
- Drill America Drill Bit and Tap Sets