Drill America
m18x2.5 HSS Plug Tap and 15.50mm HSS Drill Bit
- Zoro #: G1849464
- Mfr #: POUM18X2.5
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m18
- Thread Size: m18-2.5
- Package Quantity: 1
$35.95
Subtotal: $35.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA 1/4"-20 HSS Plug Tap and #7 HSS Drill Bit POU1/4-20
- DRILL AMERICA m1.8x.35 HSS Plug Tap and 1.45mm HSS Drill Bit POUM1.8X.35
- DRILL AMERICA 1/2" NPT Tap and 23/32" HSS Drill Bit POU1/2NPTW/DRILL
- DRILL AMERICA 3/4" NPT Tap and 59/64" HSS Drill Bit POU3/4NPTW/DRILL
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit POUM24X2
- DRILL AMERICA m20x1.5 HSS Plug Tap and 18.50mm HSS Drill Bit POUM20X1.5
- DRILL AMERICA 1-3/8"-12 HSS Plug Tap and 1-19/64" HSS 1/2" Shank Drill Bit POU1-3/8-12
- DRILL AMERICA m2x.4 HSS Plug Tap and 1.60mm HSS Drill Bit POUM2X.4
- DRILL AMERICA 1-1/2"-12 HSS Plug Tap and 1-27/64" HSS 1/2" Shank Drill Bit POU1-1/2-12
- CENTURY DRILL & TOOL Tap-Metric 8.0X1.0 I Letter Drill Bit Combo Pack 97512
- DRILL AMERICA #8-32 HSS Plug Tap and #29 HSS Drill Bit POU8-32
- Drill America Drill Bit and Tap Sets