Drill America
m26x3 2"OD HSS Round Adjustable Die Special
- Zoro #: G1940656
- Mfr #: DWTSMR2-26X3
Hover or click to zoom Tap to zoom
Key Features
- Item: Round Die
- Die Thread Size: m26 x 3
- Die Material: High Speed Steel
- Outside Dia. (In.): 2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
$66.38
Subtotal: $66.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #DWTSMR2-26X3 Specifications
- Zoro #: G1940656
- Mfr #: DWTSMR2-26X3
- UPC #: 887861111232
- Item: Round Die
- Die Thread Size: m26 x 3
- Die Material: High Speed Steel
- Outside Dia. (In.): 2"
- Cutting Direction: Right Hand
- Finish: Uncoated (Bright)
- Country of Origin (subject to change): China
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Reviews of Drill America #DWTSMR2-26X3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 1-1/8"-14x2-1/2" OD HSS Round Adjustable Die Special DWTSR212-11814
- DRILL AMERICA 3/4"X 3" Carbon Steel Square NPT Pipe Die DWTSQNPT34X3
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special DWTSR1-71616
- DRILL AMERICA m36x1.5 2-1/2" OD HSS Round Adjustable Die Special DWTSMR212-36X1.5
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special DWTSR1-93232
- DRILL AMERICA m17 X.5 1-1/2" OD HSS Round Adjustable Die Special DWTSMR112-17X.5
- DRILL AMERICA 114 In Npt 3 In Od Hs Round Die DWTH3-114NPT
- DRILL AMERICA 12 In Nps 112 In Od Hs Rd Die DWTH112-12NPS
- DRILL AMERICA M25X45 1316 In Od Hs Rd Die DWTMR1316-2.5X.45
- GYROS High Speed Steel Die 12-24, 1" Outside Diameter 92-21224
- IRWIN DIE 5/16-32 NEF HCS ADJ RND 1" OD HN3831
- Drill America Dies