Drill America
m27x3 HSS Plug Tap and 24.00mm HSS 1/2" Shank Drill Bit
- Zoro #: G1860655
- Mfr #: POUM27X3
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m27
- Thread Size: m27-3
- Package Quantity: 1
$88.09
Subtotal: $88.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DRILL AMERICA #12-24 HSS Plug Tap and #16 HSS Drill Bit POU12-24
- DRILL AMERICA m5x.8 HSS Plug Tap and 4.20mm HSS Drill Bit POUM5X.8
- DRILL AMERICA 1-1/8"-7 HSS Plug Tap and 63/64" HSS 1/2" Shank Drill Bit POU1-1/8-7
- DRILL AMERICA #4-36 HSS Plug Tap and #44 HSS Drill Bit POU4-36
- DRILL AMERICA m27x2 HSS Plug Tap and 25.00mm HSS 1/2" Shank Drill Bit POUM27X2
- DRILL AMERICA 1"-12 HSS Plug Tap and 59/64" HSS 1/2" Shank Drill Bit POU1-12
- DRILL AMERICA 7/16"-20 HSS Plug Tap and 25/64" HSS Drill Bit POU7/16-20
- DRILL AMERICA 1-1/8"-12 HSS Plug Tap and 1-3/64" HSS 1/2" Shank Drill Bit POU1-1/8-12
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit POUM30X2
- POWERBUILT 6-32Nc Tap & 7/64" Drill Bit 642621
- DRILLCO Combined Tap And Drill, Series 2050, Measurement System Imperial, 43 Drill, 440 Unc, Right 205A004C
- Drill America Drill Bit and Tap Sets