Drill America
m30x3.5 HSS Plug Tap and 26.50mm HSS 1/2" Shank Drill Bit
- Zoro #: G1858406
- Mfr #: POUM30X3.5
Hover or click to zoom Tap to zoom
Key Features
- Item: Drill Bit and Tap Set
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m30
- Thread Size: m30-3.5
$114.71
Subtotal: $114.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Drill America #POUM30X3.5 Specifications
- Zoro #: G1858406
- Mfr #: POUM30X3.5
- UPC #: 887861290487
- Item: Drill Bit and Tap Set
- Drill Bit Material: High Speed Steel
- Number of Pieces: 2
- Tap Sizes: m30
- Thread Size: m30-3.5
- Country of Origin (subject to change): China
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Reviews of Drill America #POUM30X3.5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DRILL AMERICA 1-3/8"-6 HSS Plug Tap and 1-7/32" HSS 1/2" Shank Drill Bit POU1-3/8-6
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit POUM30X2
- DRILL AMERICA m36x3 HSS Plug Tap and 33.00mm HSS 1/2" Shank Drill Bit POUM36X3
- DRILL AMERICA m3.5x.6 HSS Plug Tap and 2.90mm HSS Drill Bit POUM3.5X.6
- DRILL AMERICA 5/16"-24 HSS Plug Tap and I HSS Drill Bit POU5/16-24
- DRILL AMERICA m18x1.5 HSS Plug Tap and 16.50mm HSS Drill Bit POUM18X1.5
- POWERBUILT 12-24Nc Tap&11/64" Drill Bit 642642
- DRILL AMERICA #1-72 HSS Plug Tap and #53 HSS Drill Bit POU1-72
- DRILL AMERICA 1-1/4"-7 HSS Plug Tap and 1-7/64" HSS 1/2" Shank Drill Bit POU1-1/4-7
- DRILL AMERICA 11/16"-16 HSS Plug Tap and 5/8" HSS 1/2" Shank Drill Bit POU11/16-16
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) DWT3/8-16DRAP
- Drill America Drill Bit and Tap Sets